
Cat6 Patch Cables Black
Mfr # CAT6PC-003-BK
Zoro # G0430581
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6PC-003-BK
Zoro #
G0430581
UPC #
822088050841
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Black
Transmission Speed
1 Gbps
Conductor Material
Copper
Features
Corrosion Resistant, Booted, Damage Resistant, Strain Relief, PoE, Near End Cross Talk (NEXT), Molded
Jacket Type
CM
Wire Gauge
26 AWG
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
Standards
T568B
For Use With
Network Device
Contact Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.