
Cat6 Patch Cables Red
Mfr # CAT6PC-015-RD
Zoro # G0431430
product price: $11.29
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
15 ft
Transmission Speed
1 Gbps
Jacket Type
CM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6PC-015-RD
Zoro #
G0431430
UPC #
822088050834
Country of Origin
Unknown
Dimensions
Length - Patch Cord
15 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbps
Jacket Type
CM
Category - Data Cable
Category 6
Features
Damage Resistant, PoE, Booted, Corrosion Resistant, Near End Cross Talk (NEXT), Strain Relief, Molded
Shielded
No
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
Jacket Color
Red
Wire Gauge
26 AWG
Item - Data Cable
Patch Cable
Conductor Material
Copper
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.