
Cat6 Patch Cables White
Mfr # CAT6PC-007-WH
Zoro # G0441492
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6PC-007-WH
Zoro #
G0441492
UPC #
822088050988
Country of Origin
Unknown
Dimensions
Length - Patch Cord
7 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
White
Transmission Speed
1 Gbps
Features
Booted, Near End Cross Talk (NEXT), Molded, Damage Resistant, Strain Relief, Corrosion Resistant, PoE
Conductor Material
Copper
Solid / Stranded
Stranded
Wire Gauge
26 AWG
Jacket Type
CM
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Contact Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.