
Cat6 Patch Cables White
Mfr # CAT6PC-010-WH
Zoro # G0442929
product price: $7.89
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6PC-010-WH
Zoro #
G0442929
UPC #
822088050995
Country of Origin
Unknown
Dimensions
Length - Patch Cord
10 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
White
Transmission Speed
1 Gbps
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
26 AWG
Solid / Stranded
Stranded
Jacket Type
CM
Features
PoE, Molded, Near End Cross Talk (NEXT), Booted, Strain Relief, Damage Resistant, Corrosion Resistant
Conductor Material
Copper
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Contact Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.