Zoro Homepage

Cat6 Patch Cables Yellow

  • Mfr # CAT6PC-007-YL

  • Zoro # G0428700


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Standards
CE, UL/cUL
Jacket Type
CM
Attenuation
32.8dB at 250MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6PC-007-YL
Zoro #
G0428700
UPC #
822088050803
Country of Origin
Unknown

Dimensions

Conductor Size
26 AWG

Details

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Standards
CE, UL/cUL
Jacket Type
CM
Attenuation
32.8dB at 250MHz
Item
Ethernet Patch Cable
Frequency
Up to 250 MHz
Solid / Stranded
Stranded
Jacket Material
PVC
Impedance
100 +/-15 ohms
Return Loss
8dB at 250MHz
PS-NEXT (Minimum)
36.3 dB at 250MHz
NEXT (Minimum)
38.3dB at 250MHz
Gold Contacts
3-Micron
Connector Plating
Gold Flash

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.