Zoro Homepage

Cat6 Shielded 400-Mhz Solid Bulk Cable (

  • Mfr # EVNSL0604A-1000

  • Zoro # G0336678


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Shielded
Yes
Impedance
100 +/-15 ohms
Solid / Stranded
Solid
Attenuation
100 MHz: 19.8dB/100 m; 250 MHz: 32.8dB/100 m; 300 MHz: 36.4dB/100 m; 400 MHz: 43.0
Shielding Type
Aluminum/Mylar Tape with Drain Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0604A-1000
Zoro #
G0336678
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
7 mm

Details

Shielded
Yes
Impedance
100 +/-15 ohms
Solid / Stranded
Solid
Attenuation
100 MHz: 19.8dB/100 m; 250 MHz: 32.8dB/100 m; 300 MHz: 36.4dB/100 m; 400 MHz: 43.0
Shielding Type
Aluminum/Mylar Tape with Drain Wire
Item
Ethernet Bulk Cable
Conductor Material
Copper
Wire Gauge
23 AWG
ACR (100 m/dB Min.)
100 MHz: 24.5; 250 MHz: 5.5
PS-ACR (100 m/dB Min.)
100 MHz: 22.5; 250 MHz: 3.5
Construction
FR PVC jacket, HDPE insulation
Mutual Capacitance (Maximum)
56 pF/m
NEXT (dB Min.)
100 MHz: 44.3; 250 MHz: 38.3; 300 MHz: 37.2; 400 MHz: 35.3
PS-NEXT (dB Min.)
100 MHz: 42.3; 250 MHz: 36.3; 300 MHz: 35.2; 400 MHz: 33.3
Return Loss
400 MHz
PS-ELFEXT (dB Min.)
100 MHz: 24.8; 250 MHz: 16.8; 300 MHz: 15.2; 400 MHz: 12.7
ELFEXT (dB Min.)
100 MHz: 27.8; 250 MHz: 19.8; 300 MHz: 18.2; 400 MHz: 15.7
Delay Skew
1-400 MHz, 536 ns/100 m maximum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.