
Cat6 Shielded 400-Mhz Solid Bulk Cable (
Mfr # EVNSL0606A-1000
Zoro # G0336081
product price: $806.99
/ea
Free Shipping & Returns
Key Features
Wire Gauge
23 AWG
Impedance
100 +/-15 ohms
Conductor Material
Copper
Outside Dia.
7 mm
Solid / Stranded
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL0606A-1000
Zoro #
G0336081
UPC #
822088027256
Country of Origin
Unknown
Dimensions
Outside Dia.
7 mm
Details
Item
Ethernet Bulk Cable
Wire Gauge
23 AWG
Impedance
100 +/-15 ohms
Conductor Material
Copper
Solid / Stranded
Solid
Attenuation
100 MHz: 19.8dB/100 m; 250 MHz: 32.8dB/100 m; 300 MHz: 36.4dB/100 m; 400 MHz: 43.0
Shielding Type
Aluminum/Mylar Tape with Drain Wire
Shielded
Yes
Mutual Capacitance (Maximum)
56 pF/m
ELFEXT (dB Min.)
100 MHz: 27.8; 250 MHz: 19.8; 300 MHz: 18.2; 400 MHz: 15.7
Delay Skew
1-400 MHz, 536 ns/100 m maximum
ACR (100 m/dB Min.)
100 MHz: 24.5; 250 MHz: 5.5
Return Loss
400 MHz
Construction
FR PVC jacket, HDPE insulation
PS-ACR (100 m/dB Min.)
100 MHz: 22.5; 250 MHz: 3.5
NEXT (dB Min.)
100 MHz: 44.3; 250 MHz: 38.3; 300 MHz: 37.2; 400 MHz: 35.3
PS-ELFEXT (dB Min.)
100 MHz: 24.8; 250 MHz: 16.8; 300 MHz: 15.2; 400 MHz: 12.7
PS-NEXT (dB Min.)
100 MHz: 42.3; 250 MHz: 36.3; 300 MHz: 35.2; 400 MHz: 33.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.