
Cat6 Shielded 400-Mhz Solid Bulk Cable ( (Discontinued)
- Mfr # EVNSL0619A-1000
- Zoro # G0342479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL0619A-1000
Zoro #
G0342479
UPC #
822088027614
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1000 ft
Details
Item - Data Cable
Network Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
Bare Wire
Shielded
Yes
Jacket Color
Purple
Transmission Speed
1 Gbps
Wire Gauge
23 AWG
Plenum Rated
Yes
Standards
TIA/EIA-568-B.2-1 Category 6, ISO/IEC 11801, UL 444; TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
Shielding
Aluminum Mylar
Jacket Type
CMP, Plenum
Conductor Material
Bare Copper
Features
Near End Cross Talk (NEXT), Noise Protection, EMI/RF Protection
For Use With
Network Device
Insulation Material
High-density Polyethylene
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.