Zoro Homepage

Cat6 Shld Patch Cable 1 Feet 26 Awgm

  • Mfr # EVNSL0272RD-0001

  • Zoro # G0323122


product price: $8.15
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Length - Patch Cord
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0272RD-0001
Zoro #
G0323122
UPC #
822088024484
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Jacket Color
Red
Transmission Speed
1 Gbps
Conductor Material
Bare Copper
Jacket Material
Polyvinyl Chloride
Features
Near End Cross Talk (NEXT), EMI/RF Protection, Molded
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CM
Standards
UL E164469-XX, TIA/EIA-568-B.2-1 CAT6, ISO/IEC 2nd Edition 11801 Class E, IEC 6-332-1-2, CENELEC EN 50173-1, CENELEC EN 50288-5-2, 2002/95/EC
Wire Gauge
26 AWG
For Use With
Network Device
Contact Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.