Zoro Homepage

Cat6 Shld Patch Cable 1 Feet 26 Awgm

  • Mfr # EVNSL0272YL-0001

  • Zoro # G0334331


product price: $10.45
/ea
Sold in multiples of 2 for $20.90

Key Features

Item - Data Cable
Network Cable
Transmission Speed
1 Gbit/s
Shielding
Yes
Conductor Material
Bare Copper
Cable Type
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0272YL-0001
Zoro #
G0334331
UPC #
822088024712
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Transmission Speed
1 Gbit/s
Shielding
Yes
Conductor Material
Bare Copper
Cable Type
Category 6
Features
Near End Cross Talk (NEXT), Molded, Stranded, EMI/RF Protection
Jacket Type
CM
Jacket Material
Polyvinyl Chloride (PVC)
Color
Yellow

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.