Zoro Homepage

Cat6 Shld Patch Cable 10 Feet 26 Awg

  • Mfr # EVNSL0272BK-0010

  • Zoro # G0316509


product price: $28.39
/ea

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Shielded
Yes
Standards
CE, UL/cUL
Shielding Type
S/FTP
Jacket Type
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0272BK-0010
Zoro #
G0316509
UPC #
822088023869
Country of Origin
Unknown

Dimensions

Conductor Size
26 AWG
Connector Plating Thickness
50 microns

Details

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Shielded
Yes
Standards
CE, UL/cUL
Shielding Type
S/FTP
Item
Ethernet Patch Cable
Jacket Type
CM
Solid / Stranded
Stranded
Frequency
Up to 250 MHz
Shielding
100% Foil Tape Around Each Pair With 40% Mesh Braid
Impedance
100 +/-15 ohms
Attenuation
(Maximum) 39.4 dB at 250 MHz
PS-NEXT
36.3 dB at 250 MHz
Cable Construction Imported
Aluminum/Mylar tape around each pair, foam insulation, tinned-copper braid, PVC (CM) jacket
Return Loss
15.3 dB at 250 MHz
NEXT
(Minimum) 38.3 dB at 250 MHz

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.