
Cat6 Shld Patch Cable 10 Feet 26 Awg
Mfr # EVNSL0272WH-0010
Zoro # G0329276
product price: $22.75
/eaKey Features
Item - Data Cable
Network Cable
Transmission Speed
1 Gbit/s
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL0272WH-0010
Zoro #
G0329276
UPC #
822088024651
Country of Origin
Unknown
Details
Item - Data Cable
Network Cable
Transmission Speed
1 Gbit/s
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Color
White
Jacket Type
CM
Cable Type
Category 6
Features
Molded, EMI/RF Protection, Stranded, Near End Cross Talk (NEXT)
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.