
Cat6 Shld Patch Cable 15 Feet 26 Awg
Mfr # EVNSL0272GY-0015
Zoro # G0328287
product price: $29.35
/eaKey Features
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Shielded
Yes
Jacket Type
CM
Conductor Size
26 AWG
Shielding Type
S/FTP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL0272GY-0015
Zoro #
G0328287
UPC #
822088024323
Country of Origin
Unknown
Dimensions
Conductor Size
26 AWG
Connector Plating Thickness
50 microns
Details
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Shielded
Yes
Jacket Type
CM
Item
Ethernet Patch Cable
Shielding Type
S/FTP
Shielding
100% Foil Tape Around Each Pair With 40% Mesh Braid
Attenuation
(Maximum) 39.4 dB at 250 MHz
Solid / Stranded
Stranded
Impedance
100 +/-15 ohms
Standards
CE, UL/cUL
Frequency
Up to 250 MHz
PS-NEXT
36.3 dB at 250 MHz
NEXT
(Minimum) 38.3 dB at 250 MHz
Cable Construction Imported
Aluminum/Mylar tape around each pair, foam insulation, tinned-copper braid, PVC (CM) jacket
Return Loss
15.3 dB at 250 MHz
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.