Zoro Homepage

Cat6 Shld Patch Cable 15 Feet 26 Awg

  • Mfr # EVNSL0272RD-0015

  • Zoro # G0323369


product price: $25.55
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Length - Patch Cord
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0272RD-0015
Zoro #
G0323369
UPC #
822088024552
Country of Origin
Unknown

Dimensions

Length - Patch Cord
15 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Jacket Color
Red
Transmission Speed
1 Gbps
Jacket Material
Polyvinyl Chloride
Green Environmental Attribute
Environmentally Friendly
Features
EMI/RF Protection, Molded, Near End Cross Talk (NEXT)
Jacket Type
CM
Wire Gauge
26 AWG
Solid / Stranded
Stranded
For Use With
Network Device
Contact Plating
Gold

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.