Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Shld Patch Cable 20 Feet 26 Awg

  • Mfr # EVNSL0272BL-0020

  • Zoro # G0320079


product price: $42.55
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Length - Patch Cord
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVNSL0272BL-0020
Zoro #
G0320079
UPC #
822088023999
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Jacket Color
Blue
Transmission Speed
1 Gbps
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Features
EMI/RF Protection, Near End Cross Talk (NEXT), Molded
Standards
UL E164469-XX, TIA/EIA-568-B.2-1 CAT6, ISO/IEC 2nd Edition 11801 Class E, IEC 6-332-1-2, CENELEC EN 50173-1, CENELEC EN 50288-5-2, 2002/95/EC
Jacket Type
CM
Conductor Material
Bare Copper
Wire Gauge
26 AWG
For Use With
Network Device
Contact Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.