Zoro Homepage

Cat6 Shld Patch Cable 20 Feet 26 Awg

  • Mfr # EVNSL0272WH-0020

  • Zoro # G0331927


product price: $29.99
/ea

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Shielded
Yes
Attenuation
(Maximum) 39.4 dB at 250 MHz
Frequency
Up to 250 MHz
Shielding Type
S/FTP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0272WH-0020
Zoro #
G0331927
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
26 AWG
Connector Plating Thickness
50 microns

Details

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Shielded
Yes
Attenuation
(Maximum) 39.4 dB at 250 MHz
Item
Ethernet Patch Cable
Frequency
Up to 250 MHz
Shielding Type
S/FTP
Standards
CE, UL/cUL
Solid / Stranded
Stranded
Shielding
100% Foil Tape Around Each Pair With 40% Mesh Braid
Jacket Type
CM
Impedance
100 +/-15 ohms
Cable Construction Imported
Aluminum/Mylar tape around each pair, foam insulation, tinned-copper braid, PVC (CM) jacket
NEXT
(Minimum) 38.3 dB at 250 MHz
Return Loss
15.3 dB at 250 MHz
PS-NEXT
36.3 dB at 250 MHz

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.