
Cat6 Shld Patch Cable 25 Feet 26 Awg (Discontinued)
- Mfr # EVNSL0272BL-0025
- Zoro # G0317120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL0272BL-0025
Zoro #
G0317120
UPC #
822088024002
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Jacket Color
Blue
Transmission Speed
1 Gbps
Features
EMI/RF Protection, Near End Cross Talk (NEXT), Molded
Wire Gauge
26 AWG
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
Jacket Type
CM
Solid / Stranded
Stranded
For Use With
Network Device
Contact Plating
Gold
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.