Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Shld Patch Cable 3 Feet 26 Awgm

  • Mfr # EVNSL0272RD-0003

  • Zoro # G0320456


product price: $11.65
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Length - Patch Cord
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0272RD-0003
Zoro #
G0320456
UPC #
822088024507
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Jacket Color
Red
Transmission Speed
1 Gbps
Features
Molded, Near End Cross Talk (NEXT), EMI/RF Protection
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
26 AWG
Jacket Type
CM
For Use With
Network Device
Contact Plating
Gold

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.