Zoro Homepage

Cat6 Shld Patch Cable 30 Feet 26 Awg

  • Mfr # EVNSL0272YL-0030

  • Zoro # G0317260


product price: $42.35
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Length - Patch Cord
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0272YL-0030
Zoro #
G0317260
UPC #
822088024811
Country of Origin
Unknown

Dimensions

Length - Patch Cord
30 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
Yes
Jacket Color
Yellow
Transmission Speed
1 Gbps
Solid / Stranded
Stranded
Features
Near End Cross Talk (NEXT), Molded, EMI/RF Protection
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
Jacket Type
CM
Wire Gauge
26 AWG
For Use With
Network Device
Contact Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.