
Cat6 Shld Patch Cable 6 Feet 26 Awgm
Mfr # EVNSL0272BK-0006
Zoro # G0311660
product price: $19.35
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
6 ft
Transmission Speed
1 Gbps
Jacket Material
Polyvinyl Chloride
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL0272BK-0006
Zoro #
G0311660
UPC #
822088023845
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Transmission Speed
1 Gbps
Jacket Material
Polyvinyl Chloride
Shielded
Yes
Green Environmental Attribute
Environmentally Friendly
Category - Data Cable
Category 6
Jacket Type
CM
Features
Near End Cross Talk (NEXT), EMI/RF Protection, Molded
Jacket Color
Black
Wire Gauge
26 AWG
Item - Data Cable
Patch Cable
Solid / Stranded
Stranded
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.