Zoro Homepage

CAT6A 650-MHZ STRANDED ETHERNET BULK CABLE - UNSHIELDED UTP, CM PVC, POE, BLAC

  • Mfr # C6ABC50-STR-BK-1000

  • Zoro # G510542943


product price: $505.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
Black
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6ABC50-STR-BK-1000
Zoro #
G510542943
UPC #
822088150497
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
1000 ft
Wire Size
24 AWG

Details

Item
Network Cable
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
Black
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6a
Shielded / Unshielded
Unshielded
Package Type
Bulk
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.