Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT6A JACK - SHIELDED, SILVER, TAA

  • Mfr # FMT700-R2

  • Zoro # G010543488


product price: $14.49
/ea

Key Features

Material
Die-cast Metal
Color
Silver
Green Environmental Attribute
Environmentally Friendly
Connector Type
RJ-45 Network - Female
Features
EMI Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMT700-R2
Zoro #
G010543488
UPC #
822088148029
Country of Origin
Taiwan, Province of China

Details

Item
Network Connector
Material
Die-cast Metal
Color
Silver
Green Environmental Attribute
Environmentally Friendly
Connector Type
RJ-45 Network - Female
Features
EMI Protection
Shielding
Yes
Connector Details
(1) RJ-45 Network Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.