Zoro Homepage

Cat6A Solid Plenum 1000 Green

  • Mfr # C6ABC51-GN-1000

  • Zoro # G0825996


product price: $1,408.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Transmission Speed
10 Gbps
Standards
TAA Compliant
Jacket Material
Polyvinyl Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6ABC51-GN-1000
Zoro #
G0825996
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Connector Type - Patch Cord
Bare Wire
Transmission Speed
10 Gbps
Standards
TAA Compliant
Jacket Material
Polyvinyl Chloride
Number of Conductor Pairs
4
Item - Data Cable
Network Cable
Shielded
No
Wire Gauge
23 AWG
Jacket Type
LSZH, Plenum, CMP
Plenum Rated
Yes
Features
PoE, Near End Cross Talk (NEXT), PoE+, Halogen Free
Category - Data Cable
Category 6a
Jacket Color
Green
Conductor Material
Bare Copper
For Use With
Switch, Wallplate, Network Device, Server, Patch Panel
Insulation Material
Fluorinated Ethylene Propylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.