CAT6A STR SFTP CM RD 1000'
Mfr # C6ABC50S-STR-RD-1000
Zoro # G622961588
product price:Â $844.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C6ABC50S-STR-RD-1000
Zoro #
G622961588
UPC #
822088150466
Country of Origin
Taiwan, Province of China
Description
Premium shielded CAT6A cabling ensures optimal performance in bandwidth-intensive 10G networking applications Black Box GigaTrue CAT6A 650-MHz premium bulk cable is constructed to exceed industry-standard requirements providing the uncompromising performance demanded in today's 10G networking applications. Double-shielded to provide superior protection against EMI/RFI interference it features four individually shielded twisted pairs with foam insulation and foil tape and an overall tinned copper braid. Designed to ANSI/TIA-568.2-D and ISO/IEC 11801 Class EA standards and component level tested to ensure premium CAT6A performance our cabling guarantees transmission of your voice data audio/video and/or PoE signals. This CM-Rated General-purpose communications cable is in-wall rated for use in locations other than risers or plenums and is UL tested and verified to ensure premium performance to the CM flame rating for the protection of your environment in the event of a fire. It is constructed using stranded wiring and is ideal for use in patch cabling and short horizontal runs and comes in reel-on-spool packaging for seamless and easy cable pulls. Also the cable length is marked on the jacketing in increments making it easy to tell how much you have left.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.