Zoro Homepage

Cat6Pc-025-Gr, CAT6PC-025-GY

  • Mfr # CAT6PC-025-GY

  • Zoro # G0714352


product price: $17.35
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6PC-025-GY
Zoro #
G0714352
UPC #
822088128793
Country of Origin
Unknown

Dimensions

Length - Patch Cord
25 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Gray
Transmission Speed
1 Gbps
Wire Gauge
26 AWG
Jacket Type
CM
Green Environmental Attribute
Environmentally Friendly
Features
Molded, PoE, Booted, Damage Resistant, Corrosion Resistant, Strain Relief, Near End Cross Talk (NEXT)
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.