Zoro Homepage

Climatecab 24U, 8000 Btu M6, 51Inh X 28I

  • Mfr # C6PC70-BK-03

  • Zoro # G2138730


product price: $9.35
/ea

Key Features

Connector Type
Snagless; (1) RJ45 (Male); (1) RJ45 (Male)
Standards
TIA/EIA-568-C.2 CAT6, CE, UL/cUL
Shielded
Yes
Jacket Material
PVC
Conductor Gauge
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC70-BK-03
Zoro #
G2138730
UPC #
822088073789
Country of Origin
Unknown

Dimensions

Connector Plating Thickness
50 microns

Details

Connector Type
Snagless; (1) RJ45 (Male); (1) RJ45 (Male)
Standards
TIA/EIA-568-C.2 CAT6, CE, UL/cUL
Item
Ethernet Patch Cable
Shielded
Yes
Jacket Material
PVC
Conductor Gauge
24 AWG
Conductor Type
Stranded
Impedance
100 +/-15 ohms
Power Sum Near End Cross Talk
36.3dB at 250MHz, 31.2dB at 550MHz
Return Loss
15.3dB at 250MHz, 2.98dB at 550MHz
Near End Cross Talk
38.3db at 250MHz, 33.1dB at 550MHz
Shielding Type
UTP
Cable Frequency
Up to 550 MHz
Attenuation
(Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.