Compact Media Converter - 2-Port 10/100/1000-Mbps Copper, 1-Port

  • Mfr # LGC5150A

  • Zoro # G9321167


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240V AC
Standards
FCC Class A; UL/cUL; CSA; CE
Power Consumption
7 W
Altitude
0 to 10,000 ft
Dimensions
1.36 in x 4.75 in x 4.525 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGC5150A
Zoro #
G9321167
UPC #
-
Country of Origin
Unknown

Dimensions

Dimensions
1.36 in x 4.75 in x 4.525 in

Details

Item
Media Converter
Voltage
100 to 240V AC
Standards
FCC Class A; UL/cUL; CSA; CE
Power Consumption
7 W
Altitude
0 to 10,000 ft
RJ-45 Port Details
10/100/1000BASE-T; Auto-negotiating; Auto-cross; Maximum frame size: 10,240
Connectors
(2) RJ45; (1) SFP
Frequency
50/60 Hz
Operating Humidity
5 to 95%, Noncondensing
SFP Port Details
Full line-rate forwarding, 100 Mbps and 1000 Mbps SFPs supported
Operating Temperature
14 to 122°F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.