Zoro Homepage

Compact Media Converter Gigabit Ethernet Single Mode 1310Nm 10Km Sc

  • Mfr # LGC5152A

  • Zoro # G9527630


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240V AC
Standards
FCC Class A; UL/cUL; CSA; CE
Fiber Type
Full line-rate forwarding, single-mode SC
Operating Humidity
5 to 95%, Noncondensing
Frequency
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGC5152A
Zoro #
G9527630
UPC #
-
Country of Origin
Unknown

Dimensions

Dimensions
1.36 in x 4.75 in x 4.52 in

Details

Item
Media Converter
Voltage
100 to 240V AC
Standards
FCC Class A; UL/cUL; CSA; CE
Fiber Type
Full line-rate forwarding, single-mode SC
Operating Humidity
5 to 95%, Noncondensing
Frequency
50/60 Hz
Storage Temperature
-31 to 167°F
Connectors
(2) RJ45; (1) Singlemode SC
Altitude
0 to 10,000 ft
RJ-45 Port Details
10/100/1000BASE-T; Auto-negotiating; Auto-cross; Maximum frame size: 10,240
Power Consumption
7 W
Operating Temperature
14 to 122°F

Description

Black Box Compact Media Converter Gigabit Ethernet Single Mode 1310nm 10km SC - 2 x Network (RJ-45) - 1 x SC Ports - Single-mode - 1310 nm Fiber - Gigabit Ethernet - 10/100/1000Base-T - 10 km - Power Supply - Wall Mountable - TAA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.