Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless
- Mfr # CAT5EPC-020-BL
- Zoro # G0304916
product price:Â
$
8.39
/ea
Key Features
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Standards
CE, UL/cUL
Shielded
No
Solid / Stranded
Stranded
Frequency
Up to 100 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT5EPC-020-BL
- Zoro #
- G0304916
- UPC #
- 822088077091
- Country of Origin
- Unknown
- Item
- Ethernet Patch Cable
- Connector Type - Patch Cord
- (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Standards
- CE, UL/cUL
- Shielded
- No
- Solid / Stranded
- Stranded
- Frequency
- Up to 100 MHz
- Attenuation
- 22.5dB at 100MHz
- Jacket Material
- PVC
- Jacket Type
- CM
- Impedance
- 100 +/-15 ohms
- NEXT (Minimum)
- 35.3dB at 100MHz
- PS-NEXT (Minimum)
- 32.3 dB at 100MHz
- Connector Plating
- Gold Flash
- Return Loss
- 19dB at 100MHz
- Performance Category
- Category 5e
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- NEC Article and Type
- CM
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
Dimensions
- Conductor Size
- 26 AWG
- Cable Length
- 20 ft
- Wire Size
- 26 AWG
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.