Zoro Homepage

Connect Cat5E Rj-45 Keystone Jack

  • Mfr # CAT6J-BL

  • Zoro # G0691410


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Color
Blue
For Use With
Black Box Value Line Wallplate:, WPIV-1, WPIV-2, WPIV-3, WPIV-4, WPWH-1, WPWH-2, WPWH-3
Connector Type
RJ-45 Network - Female
Standards
ETL
Features
PoE; 110 Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6J-BL
Zoro #
G0691410
UPC #
822088064381
Country of Origin
Unknown

Details

Item
Keystone Jack
Color
Blue
For Use With
Black Box Value Line Wallplate:, WPIV-1, WPIV-2, WPIV-3, WPIV-4, WPWH-1, WPWH-2, WPWH-3
Connector Type
RJ-45 Network - Female
Standards
ETL
Features
PoE; 110 Block
Shielding
No
Contact Plating
Gold-flash

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.