Connect Cat5E Rj-45 Modular Plugs Unshielded 100-Pack
- Mfr # C5E-MP-U-100PAK
- Zoro # G0307287
product price:Â
$
41.85
/pk of 100, $0.42/ea
Key Features
Gold Contacts
3-Micron
Cable Diameter
0.197 in to 0.354 in
Conductor Diameter
0.016 in to 0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5E-MP-U-100PAK
- Zoro #
- G0307287
- UPC #
- 822088064282
- Country of Origin
- Unknown
- Item
- Modular Plug
- Gold Contacts
- 3-Micron
Dimensions
- Cable Diameter
- 0.197 in to 0.354 in
- Conductor Diameter
- 0.016 in to 0.02 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.