Shop BLACK BOX
See all product information
Create Account
Connect Cat6 250 Mhz Ethernet Patch Cable Utp Pvc Snagless
- Mfr # CAT6PC-025-YL
- Zoro # G0313386
product price:Â
$
15.85
/ea
Key Features
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Wire Size
26 AWG
End 2 Gender
Male
Performance Category
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT6PC-025-YL
- Zoro #
- G0313386
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 25 ft
Details
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 6
- End 1 Gender
- Male
- Cable Jacket Color
- Yellow
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- NEC Article and Type
- CM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.