Zoro Homepage

Connect Cat6 250 Mhz Solid Bulk Cable

  • Mfr # C6-CMP-SLD-GY

  • Zoro # G0690616


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Solid / Stranded
Solid
Frequency
250 MHz
Plenum Rated
Yes
Jacket Type
CMP
Insertion Loss (Maximum)
32.8 dB/100 m at 250 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6-CMP-SLD-GY
Zoro #
G0690616
UPC #
822088005667
Country of Origin
Unknown

Details

Item
Ethernet Bulk Cable
Solid / Stranded
Solid
Frequency
250 MHz
Plenum Rated
Yes
Jacket Type
CMP
Insertion Loss (Maximum)
32.8 dB/100 m at 250 MHz
ACRF
19.8 dB at 250 MHz, minimum
NEXT
38.3 dB at 250 MHz, minimum
Return Loss
17.3 dB at 250 MHz
PC-NEXT
36.3 dB at 250 MHz, minimum
PC-ACRF
16.8 dB at 250 MHz, minimum

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.