
Connect Cat6 250-Mhz Stranded Ethernet Patch Cable - Unshielded, Pvc, (Discontinued)
- Mfr # CAT6PC-025-BL-10PAK
- Zoro # G9601550
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6PC-025-BL-10PAK
Zoro #
G9601550
UPC #
822088073406
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Blue
Transmission Speed
1 Gbps
Jacket Type
CM
Conductor Material
Copper
Wire Gauge
26 AWG
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Features
Corrosion Resistant, PoE, Damage Resistant, Molded, Near End Cross Talk (NEXT), Booted, Strain Relief
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.