Shop BLACK BOX
See all product information
Create Account
Connect Cat6 Rj-45 Keystone Jack Unshielded Black 25-Pack
- Mfr # CAT6J-BK-25PAK
- Zoro # G0310872
product price:Â
$
98.95
/pk of 25, $3.96/ea
Key Features
Color
Black
Connector Type
RJ-45 Network - Female
Features
PoE; 110 Block; Environmentally Friendly
Contact Plating
Gold-flash
Shielding
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT6J-BK-25PAK
- Zoro #
- G0310872
- UPC #
- 822088075301
- Country of Origin
- Unknown
Details
- Item
- Keystone Jack
- Color
- Black
- Connector Type
- RJ-45 Network - Female
- Features
- PoE; 110 Block; Environmentally Friendly
- Contact Plating
- Gold-flash
- Shielding
- No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.