Zoro Homepage

Console Server 4 Port

  • Mfr # LES1604A

  • Zoro # G9630199


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Voltage
Input: 110 to 240V AC; Output: 12V DC
Connector Type
(4) RJ45 RS-232 Cisco straight pinout Console Ports;(2) 10/100/1000-Mbps Ethernet RJ45 Ports;(4) USB 2.0 Console Ports
Serial Ports
Cisco straight 50 to 230,400 bps
Operating Temperature
-13 to 140°F
Memory
800 MHz Armada 370 ARMv7 SoC (Marvell 88F6W11) Memory 256 MB DDR3 SDRAM; 32 MB Embedded NOR Flash Internal Storage 4 GB NAND Flash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LES1604A
Zoro #
G9630199
UPC #
822088134060
Country of Origin
Unknown

Dimensions

Dimensions
5.1 in x 4.8 in x 1.4 in

Details

Voltage
Input: 110 to 240V AC; Output: 12V DC
Item
Console Server
Connector Type
(4) RJ45 RS-232 Cisco straight pinout Console Ports;(2) 10/100/1000-Mbps Ethernet RJ45 Ports;(4) USB 2.0 Console Ports
Serial Ports
Cisco straight 50 to 230,400 bps
Operating Temperature
-13 to 140°F
Memory
800 MHz Armada 370 ARMv7 SoC (Marvell 88F6W11) Memory 256 MB DDR3 SDRAM; 32 MB Embedded NOR Flash Internal Storage 4 GB NAND Flash
Operating Humidity
5 to 90%, Non-Condensing
Serial Console Port Management
Built-in web terminal, SSH direct to consoles, optional console keystroke logging, alert on cable disconnects, inline power control, multiple concurrent sessions
Console Management
Built-in web terminal, SSH direct to consoles, optional console keystroke logging, alert on cable disconnects, inline power control, multiple concurrent sessions
Storage Temperature
-40 to 167°F
Power Consumption
Less than 11.5 W

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.