
CONSOLE SERVER 4 PORT WITH WORLD WIDE CELLULAR MODEM
Mfr # LES1604A-R-R2
Zoro # G610542225
product price: $1,288.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Mounting
Rack-mountable
Includes
Standard Memory
256 MB
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LES1604A-R-R2
Zoro #
G610542225
UPC #
822088149712
Country of Origin
United States
Details
Item
Device Server
Standards
TAA Compliant
Mounting
Rack-mountable
Includes
Standard Memory
256 MB
Media Type Supported
Twisted Pair
Network Standard
10/100/1000Base-T
Device Type
Console Server
Input Voltage
12 V DC
Number of Network (RJ-45) Ports
2
Memory Technology
DDR3 SDRAM
USB
Yes
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Series
LES1600
Management Port
Yes
Serial Port
Yes
Form Factor
Rack-mountable, Desktop
Memory Standard
DDR3 SDRAM
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.