Zoro Homepage

Console Server 8 Port

  • Mfr # LES1608A

  • Zoro # G9499299


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Voltage
Input: 110 to 240V AC; Output: 12V DC
Memory
800 MHz Armada 370 ARMv7 SoC (Marvell 88F6W11) Memory 256 MB DDR3 SDRAM; 32 MB Embedded NOR Flash Internal Storage 4 GB NAND Flash
Operating Temperature
-13 to 140°F
Storage Temperature
-40 to 167°F
Serial Ports
Cisco straight 50 to 230,400 bps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LES1608A
Zoro #
G9499299
UPC #
822088130390
Country of Origin
Unknown

Dimensions

Dimensions
5.1 in x 4.8 in x 1.4 in

Details

Voltage
Input: 110 to 240V AC; Output: 12V DC
Memory
800 MHz Armada 370 ARMv7 SoC (Marvell 88F6W11) Memory 256 MB DDR3 SDRAM; 32 MB Embedded NOR Flash Internal Storage 4 GB NAND Flash
Item
Console Server
Operating Temperature
-13 to 140°F
Storage Temperature
-40 to 167°F
Serial Ports
Cisco straight 50 to 230,400 bps
Operating Humidity
5 to 90%, Non-Condensing
Console Management
Built-in web terminal, SSH direct to consoles, optional console keystroke logging, alert on cable disconnects, inline power control, multiple concurrent sessions
Serial Console Port Management
Built-in web terminal, SSH direct to consoles, optional console keystroke logging, alert on cable disconnects, inline power control, multiple concurrent sessions
Power Consumption
Less than 11.5 W
Connector Type
(8) RJ45 RS-232 Cisco straight pinout Console Ports Interface;(2) 10/100/1000-Mbps Ethernet RJ45 Ports Serial Ports;Cisco straight 50 to 230,400 bps USB Ports; (4) USB 2.0 Console Ports

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.