Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONSOLE SERVER - POTS MODEM, DUAL 10/100/1000, 32-PORT, TAA

  • Mfr # LES1732A-R2

  • Zoro # G510543872


product price: $4,060.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, FCC , TUV, C-Tick, NERC CIP standards, FIPS 140-2 validated module Certificate #2473, CCC
Includes
(1) Console Server (1) Rackmount kit: (2) brackets, (6) screws (2) Power cords (2) 6-ft. (1.8-m) CAT5 patch cables (1) DB9 F to RJ-45 F straight-through adapter (1) DB9 F to RJ-45 F crossover adapter (1) Quick Start Guide
Mounting
Rack-mountable
Input Voltage
120 V AC, 230 V AC
Number of Expansion Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LES1732A-R2
Zoro #
G510543872
UPC #
822088133629
Country of Origin
United States

Dimensions

Height
1.8 in
Width
17 in

Details

Item
Device Server
Standards
CE, FCC , TUV, C-Tick, NERC CIP standards, FIPS 140-2 validated module Certificate #2473, CCC
Includes
(1) Console Server (1) Rackmount kit: (2) brackets, (6) screws (2) Power cords (2) 6-ft. (1.8-m) CAT5 patch cables (1) DB9 F to RJ-45 F straight-through adapter (1) DB9 F to RJ-45 F crossover adapter (1) Quick Start Guide
Mounting
Rack-mountable
Input Voltage
120 V AC, 230 V AC
Number of Expansion Slots
2
Ethernet Technology
Gigabit Ethernet
Phone Line (RJ-11)
Yes
Serial Port
Yes
Device Type
Console Server
Memory Technology
DDR2 SDRAM
Number of Serial Ports
32
Number of RJ-11 Ports
1
USB
Yes
Number of Network (RJ-45) Ports
2
Standard Memory
256 MB
Green Environmental Attribute
Environmentally Friendly
Network (RJ-45)
Yes
Management Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Number of USB Ports
2
Network Standard
10/100/1000Base-T
Series
LES1700
Total Number of Expansion Slots
2
Memory Standard
DDR2 SDRAM
Environmentally Friendly
Yes
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.