CONTROLBRIDGE 10 WIRED TOUCH PANEL DESK
Mfr # CB-TOUCH10-T
Zoro # G021704250
product price: $3,379.99
/ea
Free Shipping & Returns
Key Features
Package Contents
ControlBridge Desktop Touch Panel, 1 x PoE Adapter plus Power Cable, 1 x Ethernet Cable, 1 x Cleaning Tissue
Height
6.10 in
Width
10.60 in
Form Factor
Desktop, Tabletop
Product Line
ControlBridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-TOUCH10-T
Zoro #
G021704250
UPC #
198105030418
Country of Origin
China
Dimensions
Height
6.10 in
Width
10.60 in
Depth
4.80 in
Details
Package Contents
ControlBridge Desktop Touch Panel, 1 x PoE Adapter plus Power Cable, 1 x Ethernet Cable, 1 x Cleaning Tissue
Form Factor
Desktop, Tabletop
Product Line
ControlBridge
Item
Room Scheduling Touch Screen
Features
LED Backlit, Built-in Speaker
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.