Zoro Homepage

Db15 Thumbscrew Cable, Male/Female, 25-F

  • Mfr # EGM16T-0025-MF

  • Zoro # G0360977


product price: $53.89
/ea

Key Features

Conductor Material
Copper
Cable Length
25 ft
Shielded / Unshielded
Shielded
Connector on Second End Details
(1) 15-pin DB-15 - Female
Connector on First End Details
(1) 15-pin DB-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGM16T-0025-MF
Zoro #
G0360977
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
25 ft

Details

Conductor Material
Copper
Item
Data Transfer Cable
Shielded / Unshielded
Shielded
Connector on Second End Details
(1) 15-pin DB-15 - Female
Connector on First End Details
(1) 15-pin DB-15 - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.