Zoro Homepage

Db15 Thumbscrew Cable, Male/Male, 10-Ft.

  • Mfr # EGM16T-0010-MM

  • Zoro # G0352708


product price: $46.35
/ea

Key Features

Cable Type
DB-15
Connector Type
(1) DB15 (Male); (1) DB15 (Male)
Cable Length
10 ft
Shielded / Unshielded
Shielded
Features
EMI/RF Protection, Molded, Noise Reducing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGM16T-0010-MM
Zoro #
G0352708
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Cable Type
DB-15
Connector Type
(1) DB15 (Male); (1) DB15 (Male)
Item
Video Cable
Shielded / Unshielded
Shielded
Features
EMI/RF Protection, Molded, Noise Reducing
Device Supported
Video Device
Connector on Second End Details
(1) 15-pin DB-15 Video - Male
Connector on First End Details
(1) 15-pin DB-15 Video - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.