Zoro Homepage

Db25 Extension Cable Db25 Male Db25 Female 20-Ft. 6.0-M

  • Mfr # BC00711

  • Zoro # G0394087


product price: $43.95
/ea

Key Features

Connector Type
(1) DB25 (Male); (1) DB25 (Female)
Number of Conductors
25
Shielding Type
100% Foil Wrap
Conductor Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC00711
Zoro #
G0394087
UPC #
-
Country of Origin
Unknown

Details

Connector Type
(1) DB25 (Male); (1) DB25 (Female)
Item
Serial Cable
Number of Conductors
25
Shielding Type
100% Foil Wrap
Conductor Gauge
28 AWG

Description

Black Box RS-232 Serial Extension Cable - DB-25 Male Serial - DB-25 Female - 20ft

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.