Zoro Homepage

Db25 Gender Changer, Emi/Rfi Shielded, M

  • Mfr # FA402-R2

  • Zoro # G2137750


product price: $13.95
/ea

Key Features

Features
EMI Protection, RF Protection, Shielded; Environmentally Friendly
Adapter Type
Serial
Connector Type
(1) DB25 (Female); (1) DB25 (Female)
Connector on First End Details
(1) 25-pin DB-25 Serial Male
Connector on Second End Details
(1) 25-pin DB-25 Serial Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA402-R2
Zoro #
G2137750
UPC #
822088046295
Country of Origin
Unknown

Details

Item
Data Transfer Adapter
Features
EMI Protection, RF Protection, Shielded; Environmentally Friendly
Adapter Type
Serial
Connector Type
(1) DB25 (Female); (1) DB25 (Female)
Connector on First End Details
(1) 25-pin DB-25 Serial Male
Connector on Second End Details
(1) 25-pin DB-25 Serial Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.