
Db25 Modular Adapter Kit (Unassembled), Female To Rj-45, 8-Wire, Blue
Mfr # FA4525F-BL
Zoro # G0361537
product price: $11.75
/eaKey Features
Color
Blue
Material
Plastic, Fiberglass, ABS
Adapter Type
DB-25/RJ-45
Connector on Second End Details
1 x RJ-45 Female
Connector on First End Details
1 x DB-25 Parallel Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA4525F-BL
Zoro #
G0361537
UPC #
-
Country of Origin
Unknown
Details
Item
Data Transfer Adapter
Color
Blue
Material
Plastic, Fiberglass, ABS
Adapter Type
DB-25/RJ-45
Connector on Second End Details
1 x RJ-45 Female
Connector on First End Details
1 x DB-25 Parallel Female
Connector Material
Metal
Connector Type on Second End
RJ-45 - Female
Contact Plating
Gold-flash, Gold, Phosphor Bronze, Nickel
Connector Type on First End
DB-25 Parallel - Female
Environmentally Friendly
Yes
Connection A
DB-25 Parallel - Female
Connection B
RJ-45 - Female
Connector Plating
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.