
Db9 Colored Modular Adapter (Unassembled
Mfr # FA4509F-GY
Zoro # G0352260
product price: $16.69
/eaKey Features
Color
Gray
Material
Polybutylene Terephthalate (PBT) - Insulator; Acrylonitrile Butadiene Styrene (ABS), Fiber
Features
Environmentally Friendly
Connector on First End Details
(1) 9-pin DB-9 Serial Female
Contact Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA4509F-GY
Zoro #
G0352260
UPC #
822088046356
Country of Origin
Unknown
Details
Color
Gray
Material
Polybutylene Terephthalate (PBT) - Insulator; Acrylonitrile Butadiene Styrene (ABS), Fiber
Features
Environmentally Friendly
Connector on First End Details
(1) 9-pin DB-9 Serial Female
Contact Material
Phosphor Bronze
Connector Plating
Gold, Nickel
Item
Data Transfer Adapter
Connector on Second End Details
(1) RJ-45 Network Female
Assembly Required
Yes
Adapter Type
DB-9/RJ-45
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.