
Db9 Extension Cable w/ Emi/Rfi Hoods,
Mfr # EDN12H-0005-FF
Zoro # G0332800
product price: $33.75
/eaKey Features
Cable Type
Serial
Conductor Material
Copper
Color
Beige
Cable Length
5 ft
Features
EMI/RF Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDN12H-0005-FF
Zoro #
G0332800
UPC #
822088014102
Country of Origin
Unknown
Dimensions
Cable Length
5 ft
Details
Cable Type
Serial
Conductor Material
Copper
Color
Beige
Item
Data Transfer Cable
Features
EMI/RF Protection
Connector on First End Details
(1) 9-pin DB-9 RS-232 Serial - Female
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) 9-pin DB-9 RS-232 Serial - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.