Zoro Homepage

Db9 Extension Cable w/ Emi/Rfi Hoods,

  • Mfr # EDN12H-0025-MM

  • Zoro # G0336048


product price: $59.35
/ea

Key Features

Cable Type
Serial
Color
Beige
Cable Length
25 ft
Features
EMI/RF Protection, Heavy Duty, Noise Protection, Stranded
Shielded / Unshielded
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDN12H-0025-MM
Zoro #
G0336048
UPC #
822088014171
Country of Origin
Unknown

Dimensions

Cable Length
25 ft

Details

Cable Type
Serial
Color
Beige
Item
Data Transfer Cable
Features
EMI/RF Protection, Heavy Duty, Noise Protection, Stranded
Shielded / Unshielded
Shielded
Device Supported
Printer
Connector on First End Details
(1) 9-pin DB-9 RS-232 Serial - Male
Wire Gauge
24 AWG
Connector on Second End Details
(1) 9-pin DB-9 Serial - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.