Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Db9 Extension Cable w/ Emi/Rfi Hoods,

  • Mfr # EDN12H-0050-MM

  • Zoro # G0345522


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Connector Type
(1) DB9 (Male); (1) DB9 (Male)
Outside Dia.
0.31 in
Construction
24 AWG, (7/32) stranded and tinned copper
Conductor Resistance
51.2 ohms/1000 ft at 68°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDN12H-0050-MM
Zoro #
G0345522
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
0.31 in

Details

Connector Type
(1) DB9 (Male); (1) DB9 (Male)
Item
Shielded Cable
Construction
24 AWG, (7/32) stranded and tinned copper
Conductor Resistance
51.2 ohms/1000 ft at 68°F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.