
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDN12H-0075-MM
Zoro #
G0340631
UPC #
822088014232
Country of Origin
Unknown
Dimensions
Outside Dia.
0.31 in
Details
Connector Type
(1) DB9 (Male); (1) DB9 (Male)
Item
Shielded Cable
Conductor Resistance
51.2 ohms/1000 ft at 68°F
Construction
24 AWG, (7/32) stranded and tinned copper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.